Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8-9  Two Piece Low Crown Cap Nut Nickel Plated, Pkg of 75
See all 49 items in product family

7/8-9 Two Piece Low Crown Cap Nut Nickel Plated, Pkg of 75

Item #: WBB423623

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Two Piece Low Crown Cap Nut - 75

This 7/7-9 size cap nut is nickel plated for lasting durability and dependability.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY75
    • MANUFACTURERS PART NUMBER87NC
    • SIZE7/8-9
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHNickel Plated
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!