Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/16-20  Castle Nut Zinc, Pkg of 200
See all 21 items in product family

7/16-20 Castle Nut Zinc, Pkg of 200

Item #: WBB427573

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
7/16-20 Castle Nut Zinc.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY200
    • MANUFACTURERS PART NUMBER44NHC
    • SIZE7/16-20
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!