Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 1/8-12  Fine Thread Finished Hex Nut Grade 5 Zinc, Pkg of 95
See all 513 items in product family

1 1/8-12 Fine Thread Finished Hex Nut Grade 5 Zinc, Pkg of 95

Item #: WBB424573

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
1 1/8-12 Fine Thread Finished Hex Nut Grade 5 Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • COUNTRY OF ORIGINImport
    • SIZE1-1/8 - 12
    • FINISHZinc
    • MATERIALSteel
    • GRADEGrade 5
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER113NF5
    • PACKAGE QTY95
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!