Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2-13  Heavy Hex Nut Zinc, Pkg of 800
See all 199 items in product family

1/2-13 Heavy Hex Nut Zinc, Pkg of 800

Item #: WBB428150

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
1/2-13 Heavy Hex Nut - Zinc - 800 Per Package

This heavy duty hex nut is solidy made with a zinc finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • SIZE1/2-13
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • MATERIALSteel
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER50NHH
    • PACKAGE QTY800
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!