Take 15% off your entire order!

Offer applied at checkout

1/2-20 Hex Nut - Grade 5 - Steel - Zinc Clear - SAE J995 - USA - Pkg of 50 - Earnest 311125TP

1/2-20 Hex Nut - Grade 5 - Steel - Zinc Clear - SAE J995 - USA - Pkg of 50 - Earnest 311125TP

Item #: WBB2290194

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2-20 Hex Nut - Grade 5 - Steel - Zinc Clear - SAE J995 - USA - Pkg of 50 - Earnest 311125TP

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

  • SIZE1/2-20
  • COUNTRY OF ORIGINMade In USA
  • FINISHZinc Clear
  • SPECIFICATIONS METSAE J995
  • MATERIALSteel
  • GRADEGrade 5
  • BRANDEarnest
  • DESCRIPTIONHex Nut
  • MANUFACTURERS PART NUMBER311125TP
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4-10 Hex Nut - Grade 2 - Left Hand - Carbon Steel - Zinc Clear Trivalent - Coarse - Pkg of 10

Item #: B2176571

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$9.50

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-20 Hex Nut - Grade 5 - Steel - Zinc Clear - SAE J995 - USA - Pkg of 50 - Earnest 311125TP

1/2-20 Hex Nut - Grade 5 - Steel - Zinc Clear - SAE J995 - USA - Pkg of 50 - Earnest 311125TP

Item #: WBB2290194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant