Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2-20X1 1/4  Hex Rod Coupling Nut Zinc, Pkg of 150
See all 29 items in product family

1/2-20X1 1/4 Hex Rod Coupling Nut Zinc, Pkg of 150

Item #: WBB426076

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
1/2-20X1 1/4 Hex Rod Coupling Nut Zinc, Pkg of 150

Made of electro zinc plating for corrosion-resistance and long lasting durability. Hex head screws designed to be driven by wrench or pneumatic tools. Size is 1/2-20. Length is 1-1/4". Package quantity is 150. Additional quantities are also available.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH INCHES1-1/4
    • PACKAGE QTY150
    • MANUFACTURERS PART NUMBER512010NCUP
    • SIZE1/2-20
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!