Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-8 Hex Nut - Grade 8 - Left Hand - Carbon Steel - Zinc Yellow - Coarse - Pkg of 5

Rollover image to zoom in

Click image to enlarge

See all 401 items in product family

1-8 Hex Nut - Grade 8 - Left Hand - Carbon Steel - Zinc Yellow - Coarse - Pkg of 5

Item #: WBB2176267

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($46.00)

Price: $11.50
Product Information
Customer Review
Product Q&A
1-8 Hex Nut - Grade 8 - Left Hand - Carbon Steel - Zinc Yellow - Coarse - Pkg of 5

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

    • SPECIFICATIONS METSAE J995, ASME B18.2.2
    • PACKAGE QTY5
    • SIZE1-8
    • STYLELeft Hand
    • COUNTRY OF ORIGINImport
    • BRANDEarnest
    • FINISHZinc Yellow
    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER331297P
    • DESCRIPTIONHex Nut
    • PROOF LOAD (PSI)72000 Lbs
    • GRADEGrade 8
    • MATERIALSteel
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed