Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24  Hex Machine Screw Nut Black Oxide, Pkg of 8000
See all 55 items in product family

10-24 Hex Machine Screw Nut Black Oxide, Pkg of 8000

Item #: WBB426856

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
10-24 Hex Machine Screw Nut Black Oxide. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY8000
    • MANUFACTURERS PART NUMBER10NHB
    • SIZE#10-24
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHBlack Oxide
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I needed to know the total width of the nut. I need 5/16 wide nuts, which is smaller than the standard 3/8 wide nuts.

Question Asked By: Michael , White Plains NY , October 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result