Take 15% off your entire order!

Offer applied at checkout

10-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

10-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Item #: WBB1659855

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #10-24
  • 1/2-13
  • 5/8-11
  • 3/4-10
  • #10-32
  • 3/8-16

#10-32

  • SELECT
  • Stainless Steel
  • Steel

Stainless Steel

  • SELECT
  • 18-8 Stainless Steel
  • 316 Stainless Steel
  • Zinc

18-8 Stainless Steel

Minimum Quantity: 17

Price: $2.79

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • SIZE#10-32
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY50
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M3 X .5 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Item #: B1659877

Not Yet Rated

Usually ships in 1 to 4 days

$3.07

Close

17 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

10-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Item #: WBB1659855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant