Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 3/4-4  Heavy Hex Nut Hot Dipped Galvanized, Pkg of 4
See all 200 items in product family

2 3/4-4 Heavy Hex Nut Hot Dipped Galvanized, Pkg of 4

Item #: WBB427078

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
2 3/4-4 Heavy Hex Nut Hot Dipped Galvanized. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY4
    • MANUFACTURERS PART NUMBER275NHHG
    • SIZE2-3/4 - 4
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHGalvanized
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed