Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 - 4-1/2 Hex Nut - Grade 8 - Carbon Steel - Plain - Coarse

Rollover image to zoom in

Click image to enlarge

See all 482 items in product family

2 - 4-1/2 Hex Nut - Grade 8 - Carbon Steel - Plain - Coarse

Item #: WBB2176101

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $19.75 ea.
5-9 $18.00 ea.
10+ $16.50 ea.
Product Information
Customer Review
Product Q&A
2 - 4-1/2 Hex Nut - Grade 8 - Carbon Steel - Plain - Coarse

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

    • SPECIFICATIONS METSAE J995, ASME B18.2.2
    • PACKAGE QTY1
    • SIZE2 - 4.5
    • COUNTRY OF ORIGINImport
    • BRANDEarnest
    • FINISHPlain
    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER301628P
    • DESCRIPTIONHex Nut
    • PROOF LOAD (PSI)150000 Lbs
    • GRADEGrade 8
    • MATERIALSteel
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!