Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4-10 Heavy Hex Nut - Steel - Plain - UNC - Grade C - ASTM A563 - Pkg of 25

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

3/4-10 Heavy Hex Nut - Steel - Plain - UNC - Grade C - ASTM A563 - Pkg of 25

Item #: WBB2220518

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($80.00)

Price: $20.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy Hex A563 Grade C Nuts are designed to be used with ASTM A325 Structural Bolts in industrial, residential and commercial infrastructure purposes to fasten heavy beams and other vital construction materials together.

Product Specifications

    • SPECIFICATIONS METASTM A563
    • PACKAGE QTY25
    • SIZE3/4-10
    • COUNTRY OF ORIGINImport
    • BRANDEarnest
    • FINISHPlain
    • UNIT OF MEASUREMENTInch (Imperial)
    • TENSILE STRENGTH144000 PSI Min
    • MANUFACTURERS PART NUMBERGN140880
    • DESCRIPTIONHeavy Hex Nut
    • GRADEGrade C
    • MATERIALSteel
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!