discount codeFree shipping over 300

Applied at checkout

3/4-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 2

3/4-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 2

Item #: WBB1659857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1-8
  • 3/4-16

3/4-16

  • SELECT
  • Steel
  • Stainless Steel

Stainless Steel

  • SELECT
  • Zinc
  • 18-8 Stainless Steel

18-8 Stainless Steel

Minimum Quantity: 10

Price: $4.53

Quantity

Popular item in this category

M3 X .5 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$3.07

Customers Also Viewed

3/4-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 2

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • SIZE3/4-16
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

10 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 2

3/4-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 2

Item #: WBB1659857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top