Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Nut - M6 x 1.00 - Steel - Zinc CR+3 - Class 10 - DIN 934 - Pkg of 100 - Brighton-Best 315006

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Hex Nut - M6 x 1.00 - Steel - Zinc CR+3 - Class 10 - DIN 934 - Pkg of 100 - Brighton-Best 315006

Item #: WBB2100993

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

    • UNIT OF MEASUREMENTMetric
    • SPECIFICATIONS METDIN 934
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER315006
    • DESCRIPTIONHex Nut
    • SIZEM6 x 1.0
    • GRADEClass 10.9
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • BRANDBrighton-Best
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!