Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Finished Hex Nut - 5/8-11 - Low Carbon Steel - UNC - Pkg of 50 - Brighton-Best 317200

Rollover image to zoom in

Click image to enlarge

See all 518 items in product family

Finished Hex Nut - 5/8-11 - Low Carbon Steel - UNC - Pkg of 50 - Brighton-Best 317200

Item #: WBB2101258

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $14.25
Clearance Price: $ 8.86
Product Information
Customer Review
Product Q&A
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

    • SIZE5/8-11
    • MATERIALSteel
    • BRANDBrighton-Best
    • MANUFACTURERS PART NUMBER317200
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport
    • FINISHPlain
    • DESCRIPTIONFinished Hex Nut
    • PACKAGE QTY50
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!