Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Hex Jam Nut - 5/16-18 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329070

Hex Jam Nut - 5/16-18 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329070

Item #: WBB2100919

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/4-20
  • 1/2-20
  • 7/16-20
  • 3/8-24
  • 5/16-18
  • 3/8-16
  • 1/2-13
  • 1/4-28

5/16-18

  • SELECT
  • Plain
  • Zinc
  • Zinc Yellow

Plain

Original Price: $2.53

Clearance Price: $1.51

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jam Nuts provide durable low profile fasteners that are normally half the height of a standard nut, and are tightened against the work surface and used in situations where a standard nut would not fit. A jam nut can also be used with a hex nut to prevent it from loosening for long lasting reliability. Nuts are designed to be driven by wrench or pneumatic tools for ease of installation.

Product Specifications

  • SIZE5/16-18
  • MATERIALSteel
  • BRANDBrighton-Best
  • MANUFACTURERS PART NUMBER329070
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • FINISHPlain
  • DESCRIPTIONHex Jam Nut
  • PACKAGE QTY100
  • THREADCoarse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hex Jam Nut - 5/16-18 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329070

Hex Jam Nut - 5/16-18 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329070

Item #: WBB2100919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top