discount codeFree shipping over 300

Applied at checkout

5/16-18 Machine Screw Nut 18-8 Stainless Steel Pkg Of 25

5/16-18 Machine Screw Nut 18-8 Stainless Steel Pkg Of 25

Item #: WBB1659867

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.49

Quantity

Popular item in this category

4-40 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Usually ships in 1 to 4 days

Not Yet Rated

$2.60

Customers Also Viewed

5/16-18 Machine Screw Nut 18-8 Stainless Steel Pkg Of 25

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZE5/16-18
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY25
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 Machine Screw Nut 18-8 Stainless Steel Pkg Of 25

5/16-18 Machine Screw Nut 18-8 Stainless Steel Pkg Of 25

Item #: WBB1659867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top