Take 15% off your entire order!

Offer applied at checkout

5/8-11  Heavy Hex Nut Hot Dipped Galvanized, Pkg of 400

5/8-11 Heavy Hex Nut Hot Dipped Galvanized, Pkg of 400

Item #: WBB426681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.29

Save $4.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8-11 Heavy Hex Nut - Galvanized - 400 Per Package

This heavy duty hex nut is solidy made with a hot dipped galvanized finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • SIZE5/8-11
  • COUNTRY OF ORIGINImport
  • FINISHGalvanized
  • MATERIALSteel
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER62NHHG
  • PACKAGE QTY400
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2 1/4-4.5 Heavy Hex Nut Hot Dipped Galvanized, Pkg of 8

Item #: B427894

Not Yet Rated

Usually ships in 1 to 4 days

$92.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-11  Heavy Hex Nut Hot Dipped Galvanized, Pkg of 400

5/8-11 Heavy Hex Nut Hot Dipped Galvanized, Pkg of 400

Item #: WBB426681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant