discount codeFree shipping over 300

Applied at checkout

5/8-11 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

5/8-11 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Item #: WBB1659904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #10-24
  • 1/2-13
  • 5/8-11
  • 3/4-10
  • #10-32
  • 3/8-16

5/8-11

  • SELECT
  • Stainless Steel
  • Steel

Stainless Steel

  • SELECT
  • 18-8 Stainless Steel
  • 316 Stainless Steel
  • Zinc

18-8 Stainless Steel

Price: $18.00

Quantity

Popular item in this category

5/8-11 Finished Hex Nut - 18-8 (A2) Stainless Steel - UNC - Pkg of 50

Usually ships in 3 to 6 days

Not Yet Rated

$13.50

Customers Also Viewed

5/8-11 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • SIZE5/8-11
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • SPECIFICATIONS METASME B18.2.2
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER3snff910c
  • INDUSTRIESConstruction, Industrial and Marine
  • PACKAGE QTY50
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-11 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

5/8-11 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Item #: WBB1659904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top