Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8-11 NE Nylon Insert Lock Nut - Grade 8 - Carbon Steel - Plain - Coarse - Pkg of 25

Rollover image to zoom in

Click image to enlarge

See all 185 items in product family

5/8-11 NE Nylon Insert Lock Nut - Grade 8 - Carbon Steel - Plain - Coarse - Pkg of 25

Item #: WBB2175560

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($44.25)

Price: $14.75
Product Information
Customer Review
Product Q&A
5/8-11 NE Nylon Insert Lock Nut - Grade 8 - Carbon Steel - Plain - Coarse - Pkg of 25

Nylon Insert Hex Lock Nuts provide a durable undersized washer that forms a compression grip that binds on the threads of the mating fastener to resist loosening. Fasteners can be adjusted or removed after installation, while the locking feature resists loosening without the nuts being seated for limited reusability and long lasting reliability.

Product Specifications

    • SPECIFICATIONS METSAE J995, ASME B18.16.6
    • PACKAGE QTY25
    • SIZE5/8-11
    • COUNTRY OF ORIGINImport
    • BRANDEarnest
    • FINISHPlain
    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER361198P
    • DESCRIPTIONHex Nylon Insert Lock Nut
    • PROOF LOAD (PSI)150000 Lbs
    • GRADEGrade 8
    • MATERIALSteel
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!