Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/16-14  Nylon Insert Hex Lock Nut Black Oxide, Pkg of 600
See all 205 items in product family

7/16-14 Nylon Insert Hex Lock Nut Black Oxide, Pkg of 600

Item #: WBB427968

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
7/16-14 Nylon Insert Hex Lock Nut Black Oxide. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY600
    • MANUFACTURERS PART NUMBER43NSB
    • SIZE7/16-14
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHBlack Oxide
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!