discount codeFree shipping over 300

Applied at checkout

7/16-14 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 10

7/16-14 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 10

Item #: WBB1664571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $4.22

Quantity

Popular item in this category

3/4-10 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 1

Usually ships in 1 to 4 days

Not Yet Rated

$2.95

Customers Also Viewed

7/16-14 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 10

Nylon Insert Hex Lock Nuts provide a durable undersized washer that forms a compression grip that binds on the threads of the mating fastener to resist loosening. Fasteners can be adjusted or removed after installation, while the locking feature resists loosening without the nuts being seated for limited reusability and long lasting reliability.

Product Specifications

  • SIZE7/16-14
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY10
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

11 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16-14 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 10

7/16-14 Nylon Insert Locknut - 18-8 Stainless Steel Pkg Of 10

Item #: WBB1664571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top