Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8-9 Heavy Hex Nut - Grade C - Carbon Steel - Plain - Coarse - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

7/8-9 Heavy Hex Nut - Grade C - Carbon Steel - Plain - Coarse - Pkg of 10

Item #: WBB2176373

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($40.80)

Price: $5.10
Product Information
Customer Review
Product Q&A
7/8-9 Heavy Hex Nut - Grade C - Carbon Steel - Plain - Coarse - Pkg of 10

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

    • SIZE7/8-9
    • MATERIALSteel
    • BRANDEarnest
    • MANUFACTURERS PART NUMBER315255P
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport
    • FINISHPlain
    • SPECIFICATIONS METASTM A563, ASME B18.2.2
    • GRADEGrade C
    • DESCRIPTIONHeavy Hex Nut
    • PACKAGE QTY10
    • THREADCoarse
    • PROOF LOAD (PSI)144000 Lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!