discount codeFree shipping over 300

Applied at checkout

8-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

8-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Item #: WBB1659873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #4-40
  • 3/8-16
  • #2-56
  • #6-32
  • #8-32
  • 1/4-20

#8-32

  • SELECT
  • Stainless Steel
  • Steel

Stainless Steel

  • SELECT
  • 18-8 Stainless Steel
  • 316 Stainless Steel
  • Zinc

18-8 Stainless Steel

Minimum Quantity: 11

Price: $4.20

Quantity

Popular item in this category

4-40 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Usually ships in 1 to 4 days

Not Yet Rated

$2.60

Customers Also Viewed

8-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZE#8-32
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

11 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

8-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Item #: WBB1659873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top