Take 15% off your entire order!

Offer applied at checkout

8mm X 1.25 Ic Nylon Insert Locknuts - 18-8 Stainless Steel Pkg Of 12

8mm X 1.25 Ic Nylon Insert Locknuts - 18-8 Stainless Steel Pkg Of 12

Item #: WBB1664555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $3.21

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8mm X 1.25 Ic Nylon Insert Locknuts - 18-8 Stainless Steel Pkg Of 12

Nylon Insert Hex Lock Nuts provide a durable undersized washer that forms a compression grip that binds on the threads of the mating fastener to resist loosening. Fasteners can be adjusted or removed after installation, while the locking feature resists loosening without the nuts being seated for limited reusability and long lasting reliability.

Product Specifications

  • SIZEM8 x 1.25
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY12
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $16.79 more

M8 x 1.25 - Nylon Insert Lock Nut - 304 Stainless Steel - DIN 985 - Pkg of 100

Item #: B2298664

Not Yet Rated

Usually ships in 2 to 5 days

$20.00

compare items
Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8mm X 1.25 Ic Nylon Insert Locknuts - 18-8 Stainless Steel Pkg Of 12

8mm X 1.25 Ic Nylon Insert Locknuts - 18-8 Stainless Steel Pkg Of 12

Item #: WBB1664555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant