Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M10 X 1.50 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Rollover image to zoom in

Click image to enlarge

See all 199 items in product family

M10 X 1.50 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Item #: WBB1659830

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
M10 X 1.50 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • SIZEM10 x 1.5
    • COUNTRY OF ORIGINImport
    • FINISH18-8 Stainless Steel
    • SPECIFICATIONS METASME B18.2.2
    • MATERIALStainless Steel
    • GRADE18-8 Stainless Steel
    • BRANDGlobal Approved
    • MANUFACTURERS PART NUMBER3snffmm10
    • INDUSTRIESConstruction, Industrial and Marine
    • PACKAGE QTY100
    • UNIT OF MEASUREMENTMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!