Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M14 x 2.0 - Hex Nut - 304 Stainless Steel - DIN 934 - Pkg of 50
See all 100 items in product family

M14 x 2.0 - Hex Nut - 304 Stainless Steel - DIN 934 - Pkg of 50

Item #: WBB2298721

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
M14 x 2.0 - Hex Nut - 304 Stainless Steel - DIN 934 - Pkg of 50

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Product Specifications

    • SIZEM14 x 2.0
    • COUNTRY OF ORIGINImport
    • FINISHStainless Steel
    • SPECIFICATIONS METDIN 934
    • MATERIALStainless Steel
    • GRADE304 Stainless Steel
    • BRANDTitan Fasteners
    • MANUFACTURERS PART NUMBERBSN14
    • TYPEHex Nut
    • PACKAGE QTY50
    • UNIT OF MEASUREMENTMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!