discount codeFree shipping over 300

Applied at checkout

M3 X .5 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

M3 X .5 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Item #: WBB1659877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $3.07

Quantity

Popular item in this category

10-32 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$2.60

Customers Also Viewed

M3 X .5 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZEM3 x 0.5
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY50
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

15 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M3 X .5 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

M3 X .5 Machine Screw Nut 18-8 Stainless Steel Pkg Of 50

Item #: WBB1659877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top