Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M6-1  Din 4 3 9 Hex Jam Nut Zinc, Pkg of 5000
See all 166 items in product family

M6-1 Din 4 3 9 Hex Jam Nut Zinc, Pkg of 5000

Item #: WBB428919

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
M6-1 Din 4 3 9 Hex Jam Nut Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBERM6D439B
    • SIZEM6 x 1.0
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is the thickness of this nut around 3 mm ?

Question Asked By: Krassimir , July 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result