discount codeFree shipping over 300

Applied at checkout

M8 X 1.25 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

M8 X 1.25 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Item #: WBB1659828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M4 x 0.7
  • M10 x 1.5
  • M8 x 1.25
  • M6 x 1.0
  • M3 x 0.5

M8 x 1.25

Price: $8.00

Quantity

Popular item in this category

3/8-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Usually ships in 2 to 5 days

Not Yet Rated

$9.20

Customers Also Viewed

M8 X 1.25 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • SIZEM8 x 1.25
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • SPECIFICATIONS METASME B18.2.2
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER3snffmm08
  • INDUSTRIESConstruction, Industrial and Marine
  • PACKAGE QTY100
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8 X 1.25 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

M8 X 1.25 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Item #: WBB1659828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top