Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#4-40 Keps Locknut - Carbon Steel - Zinc - UNC - Pkg of 100
See all 44 items in product family

#4-40 Keps Locknut - Carbon Steel - Zinc - UNC - Pkg of 100

Item #: WBB2212212

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 41 ($58.22)

Price: $1.42
Product Information
Customer Review
Product Q&A
#4-40 Keps Locknut - Carbon Steel - Zinc - UNC - Pkg of 100

Hex Nut with assembled external tooth lock washer. Washer is free-spinning and provides clamping to mating material when tightened. Chamfered Nut. Positive self-locking. Reusable.



Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • DESCRIPTIONKeps Lock Nut
    • MANUFACTURERS PART NUMBER21KL0440
    • SIZE#4-40
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • THREADCoarse
    • FINISHZinc
    • BRANDContinental Aero

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!