Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8-32 Keps Locknut - 18-8 (A2) Stainless Steel - UNC - Pkg of 50
See all 44 items in product family

#8-32 Keps Locknut - 18-8 (A2) Stainless Steel - UNC - Pkg of 50

Item #: WBB2212214

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($59.62)

Price: $2.71
Product Information
Customer Review
Product Q&A
#8-32 Keps Locknut - 18-8 (A2) Stainless Steel - UNC - Pkg of 50

18-8 Stainless Hex Nut with assembled 400 series stainless external tooth lock washer. Washer is free-spinning and provides clamping to mating material when tightened. Chamfered Nut. Positive self-locking. Reusable.



Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • DESCRIPTIONKeps Lock Nut
    • MANUFACTURERS PART NUMBER79KL0832
    • SIZE#8-32
    • GRADE18-8 Stainless Steel
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • THREADCoarse
    • FINISH18-8 Stainless Steel
    • BRANDContinental Aero

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!