Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 1/8-7  Stover Equivalent Lock Nut Grade C Cad And Wax, Pkg of 20
See all 22 items in product family

1 1/8-7 Stover Equivalent Lock Nut Grade C Cad And Wax, Pkg of 20

Item #: WBB425552

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
1-1/8 to 7, Stover Equivalent Lock Nut, Grade C, Cad And Wax, Pkg of 20

Features a cadmium finish for added protection. Size 1-1/8 to 7.

Product Specifications

    • SIZE1-1/8 - 7
    • COUNTRY OF ORIGINImport
    • FINISHCadmium
    • MATERIALSteel
    • GRADEGrade C
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER112NO
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!