Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18  Cold Forged Wing Nut 18 8 Stainless Steel, Pkg of 200
See all 128 items in product family

5/16-18 Cold Forged Wing Nut 18 8 Stainless Steel, Pkg of 200

Item #: WBB424893

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Wing Nut - 5/16-18 - 200

This 5/18-18 size cold forged wing nut has a stainless steel finish for long lasting durability and dependability. Wings allow turning by hand without requiring the use of tools. Package of 200.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY200
    • MANUFACTURERS PART NUMBER31NWC188
    • SIZE5/16-18
    • GRADE18-8 Stainless Steel
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • FINISH18-8 Stainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed