Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wing Nut - Cold Forged - 5/16-18 - Type A, Light Series - Carbon Steel - Zinc CR+3 - UNC - 100 Pk

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Wing Nut - Cold Forged - 5/16-18 - Type A, Light Series - Carbon Steel - Zinc CR+3 - UNC - 100 Pk

Item #: WBB2101337

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Customer Review
Product Q&A
Wing Nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Nuts are made of high quality steel for long lasting durability and strength.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER863166
    • DESCRIPTIONWing Nut
    • SIZE5/16-18
    • COUNTRY OF ORIGINImport
    • TYPECold Forged
    • MATERIALSteel
    • THREADCoarse
    • BRANDBrighton-Best
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!