Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8-32 Allenut® - Heat Treated Steel - Black Oxide - UNC - USA - Pkg of 100 - Holo-Krome 06038

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

#8-32 Allenut® - Heat Treated Steel - Black Oxide - UNC - USA - Pkg of 100 - Holo-Krome 06038

Item #: WBB2226140

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Features:
  • 12 pt (double hex) socket has 12 drawing points for easier hex key engagement
  • Knurled surface allows finger "spinning" to point where wrenching force is required
  • Allenuts serve as ready tapped holes, or to replace stripped or worn threads
  • Available in a full range of popular sizes, UNC and UNF threads series.
  • Allenuts may offer designers significant savings in space weight and materials
  • Material: Heat-treated steel or austenitic stainless steel


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QTY100
    • BODY DIAMETER0.275" - 0.280"
    • SIZE#8-32
    • COUNTRY OF ORIGINMade in USA
    • KEY SIZE3/16"
    • BRANDHolo-Krome
    • FINISHBlack Oxide
    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER06038
    • TYPEAllen Nut
    • MATERIALSteel
    • THICKNESS0.273"
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!