discount codeFree shipping over 300

Applied at checkout

1/4 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

1/4 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664472

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $13.25

Quantity

Popular item in this category

1/4 X 2 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Usually ships in 1 to 4 days

Not Yet Rated

$9.70

Customers Also Viewed

1/4 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Cotter Pins fasten two parts of a mechanism together with a double bodied pin formed from half-round wire and a loop at one end that provides a head. Fasteners are constructed of durable stainless steel for long lasting reliability and corrosion resistance.

Product Specifications

  • PACKAGE QUANTITY5
  • FINISH18-8 Stainless Steel
  • LENGTH3"
  • SIZE1/4"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

7 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

1/4 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664472

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top