Take 15% off your entire order!

Offer applied at checkout

1/4" x 4" Cotter Pin - 300 Series Stainless Steel - ASME 18.8.1 - Made In USA  - Pkg Qty 10

1/4" x 4" Cotter Pin - 300 Series Stainless Steel - ASME 18.8.1 - Made In USA - Pkg Qty 10

Item #: WBB2252026

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.76 ea.

Minimum Quantity: 11

Price: $7.60 / Pkg of 10

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" x 4" Cotter Pin - 300 Series Stainless Steel - ASME 18.8.1 - Made In USA

Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.

Model is sold in Packs of 10, the minimum order is 11 packs, for a total of 110 pieces

Product Specifications

  • TYPECotter
  • SPECIFICATIONS METASME 18.8.1
  • PACKAGE QUANTITY10
  • FINISH300 Series Stainless Steel
  • SIZE1/4"
  • LENGTH4"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • MATERIALStainless Steel
  • DESCRIPTIONCotter Pin
  • COUNTRY OF ORIGINMade In USA
  • WIDTH.225"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/32" x 2" Cotter Pin - 300 Series Stainless Steel - ASME 18.8.1 - Made In USA - Pkg Qty 50

Item #: B2252263

Not Yet Rated

Usually ships in 1 to 4 days

$8.50

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 4" Cotter Pin - 300 Series Stainless Steel - ASME 18.8.1 - Made In USA  - Pkg Qty 10

1/4" x 4" Cotter Pin - 300 Series Stainless Steel - ASME 18.8.1 - Made In USA - Pkg Qty 10

Item #: WBB2252026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant