Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4x1 1/4 Cotter Pin Zinc, Pkg of 500
See all 691 items in product family

1/4x1 1/4 Cotter Pin Zinc, Pkg of 500

Item #: WBB428235

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
1/4X1 1/4 Cotter Pin Zinc.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER25020PC
    • DESCRIPTIONPin
    • LENGTH1-1/4"
    • SIZE1/4"
    • TYPECotter
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • PACKAGE QUANTITY500
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!