Take 15% off your entire order!

Offer applied at checkout

3/16 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

3/16 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/16 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Cotter Pins fasten two parts of a mechanism together with a double bodied pin formed from half-round wire and a loop at one end that provides a head. Fasteners are constructed of durable stainless steel for long lasting reliability and corrosion resistance.

Product Specifications

  • PACKAGE QUANTITY5
  • FINISH18-8 Stainless Steel
  • LENGTH3"
  • SIZE3/16"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4 X 2 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Item #: B1664471

Not Yet Rated

Usually ships in 1 to 4 days

$9.70

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/16 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

3/16 X 3 Cotter Pins - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant