
Customers Also Viewed
Product Information
Customer Review
Product Q&A
3/8" x 4" Cotter Pin - Carbon Steel - Zinc Yellow - ASME 18.8.1 - Made In USA5
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.
Model is sold in Packs of 10, the minimum order is 15 packs, for a total of 150 pieces
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.
Model is sold in Packs of 10, the minimum order is 15 packs, for a total of 150 pieces
Product Specifications
- TYPECotter
- SPECIFICATIONS METASME 18.8.1
- PACKAGE QUANTITY10
- FINISHZinc Yellow
- SIZE3/8"
- LENGTH4"
- UNIT OF MEASUREMENTInch (Imperial)
- BRANDG.L. Huyett
- MATERIALSteel
- DESCRIPTIONCotter Pin
- COUNTRY OF ORIGINMade In USA
- WIDTH.335"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
5/32" x 2" Cotter Pin - 300 Series Stainless Steel - ASME 18.8.1 - Made In USA - Pkg Qty 50
Item #: B2252263
Not Yet Rated
Usually ships in 1 to 4 days
$8.50

3/8" x 4" Cotter Pin - Carbon Steel - Zinc Yellow - ASME 18.8.1 - Made In USA - Pkg Qty 10
$0.57
- Product Information
- Customer Review
- Product Q&A