
Customers Also Viewed
Product Information
Customer Review
Product Q&A
3/8" x 5" Cotter Pin - 316 Stainless Steel - ASME 18.8.1 - Made In USA
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.
Model is sold in Packs of 2, the minimum order is 12 packs, for a total of 24 pieces
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.
Model is sold in Packs of 2, the minimum order is 12 packs, for a total of 24 pieces
Product Specifications
- TYPECotter
- SPECIFICATIONS METASME 18.8.1
- PACKAGE QUANTITY2
- FINISH316 Stainless Steel
- SIZE3/8"
- LENGTH5"
- UNIT OF MEASUREMENTInch (Imperial)
- BRANDG.L. Huyett
- MATERIALStainless Steel
- DESCRIPTIONCotter Pin
- WIDTH.335"
- COUNTRY OF ORIGINMade In USA
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
5/16" x 2" Cotter Pin - 316 Stainless Steel - ASME 18.8.1 - Made In USA - Pkg Qty 5
Item #: B2252208
Not Yet Rated
Usually ships in 1 to 4 days
$10.05

3/8" x 5" Cotter Pin - 316 Stainless Steel - ASME 18.8.1 - Made In USA - Pkg Qty 2
$3.34
- Product Information
- Customer Review
- Product Q&A