Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2x1 Dowel Pin Ebony Finish, Pkg of 20
See all 669 items in product family

1/2x1 Dowel Pin Ebony Finish, Pkg of 20

Item #: WBB428330

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.25
Product Information
Customer Review
Product Q&A
1/2X1 Dowel Pin Ebony Finish.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER5016PDE
    • DESCRIPTIONPin
    • LENGTH1"
    • SIZE1/2"
    • TYPEDowel
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • PACKAGE QUANTITY20
    • FINISHEbony
    • BRANDBlue Devil®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!