Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4x1 Dowel Pin Ebony Finish, Pkg of 100
See all 669 items in product family

1/4x1 Dowel Pin Ebony Finish, Pkg of 100

Item #: WBB427954

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
1/4X1 Dowel Pin Ebony Finish.

Product Specifications

    • TYPEDowel
    • PACKAGE QUANTITY100
    • FINISHEbony
    • LENGTH1"
    • SIZE1/4"
    • MANUFACTURERS PART NUMBER1416PDE
    • UNIT OF MEASUREMENTInch (Imperial)
    • BRANDBlue Devil®
    • MATERIALSteel
    • DESCRIPTIONPin
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!