Dowel Pin - 1/8 x 3/4" - Thru Hardened Alloy Steel - Pkg of 100 - Brighton-Best 241094

Rollover image to zoom in

Click image to enlarge

See all 669 items in product family

Dowel Pin - 1/8 x 3/4" - Thru Hardened Alloy Steel - Pkg of 100 - Brighton-Best 241094

Item #: WBB2101351

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $13.25 ea.
5-9 $12.50 ea.
10+ $11.50 ea.
Product Information
Customer Review
Product Q&A
Dowel pins are inserted into a hole to align and join components. They can also be used as a location guide. Alloy steel is often used in applications where strength is the primary consideration.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER241094
    • DESCRIPTIONDowel Pin
    • LENGTH3/4"
    • SIZE1/8"
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • PACKAGE QUANTITY100
    • FINISHPlain
    • BRANDBrighton-Best

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!