Take 15% off your entire order!

Offer applied at checkout

3/16x1 1/2 Dowel Pin Bright Finish, Pkg of 100

3/16x1 1/2 Dowel Pin Bright Finish, Pkg of 100

Item #: WBB427774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.39

Save $2.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/16X1 1/2 Dowel Pin Bright Finish.

Product Specifications

  • TYPEDowel
  • PACKAGE QUANTITY100
  • FINISHBright
  • LENGTH1-1/2"
  • SIZE3/16"
  • MANUFACTURERS PART NUMBER1024PDB
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDGlobal Approved
  • DESCRIPTIONPin
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/16x1 Dowel Pin Bright Finish, Pkg of 100

Item #: B427862

Not Yet Rated

Usually ships in 1 to 4 days

$37.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/16x1 1/2 Dowel Pin Bright Finish, Pkg of 100

3/16x1 1/2 Dowel Pin Bright Finish, Pkg of 100

Item #: WBB427774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant