Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8x2 Dowel Pin Bright Finish, Pkg of 40
See all 669 items in product family

3/8x2 Dowel Pin Bright Finish, Pkg of 40

Item #: WBB427805

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
3/8X2 Dowel Pin Bright Finish.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER3732PDB
    • DESCRIPTIONPin
    • SIZE3/8"
    • LENGTH2"
    • TYPEDowel
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • PACKAGE QUANTITY40
    • FINISHBright
    • BRANDBlue Devil®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!