Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import Precision Ground Dowel Pin 1/2" x 2-1/2" 20 Per Pkg
See all 669 items in product family

Import Precision Ground Dowel Pin 1/2" x 2-1/2" 20 Per Pkg

Item #: WBB1448601

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Import Precision Ground Dowel Pin 1/2" x 2-1/2" 20 Per Pkg

Features:
  • Heat Treated Alloy Steel
  • Precision Ground

Product Specifications

    • TYPEDowel
    • PACKAGE QUANTITY20
    • FINISHBright
    • SIZE1/2"
    • LENGTH2-1/2"
    • UNIT OF MEASUREMENTInch (Imperial)
    • BRANDGlobal Approved
    • MATERIALSteel
    • DESCRIPTIONPin
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!