Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M8 x 35mm Dowel Pin - Steel - Black Luster - ISO 8734 - USA - Pkg of 100 - Holo-Krome 02073

Rollover image to zoom in

Click image to enlarge

See all 669 items in product family

M8 x 35mm Dowel Pin - Steel - Black Luster - ISO 8734 - USA - Pkg of 100 - Holo-Krome 02073

Item #: WBB2227066

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Dowel pins are designed to achieve maximum holding power in assemblies where parts must be accurately positioned and held in absolute relations to one another.

No longer are dowels put in wherever there happens to be available space; they serve definite and important functions in holding parts in alignment by absorbing side pressures and lateral thrusts, at the same time facilitating quick disassembly re-assembly in their exact relationship.

In diemaking and precision tool design, where tolerances often split thousandths of an inch, it is critical that correct doweling methods and the right dowel pins be used. It is important to bear in mind that dowel pins should be employed for locating purposes and never to replace a screw for fastening purposes.

Holo-Krome "Tru-Ground" dowel pin has filled the need for a pin with all the strength and precision needed to meet present day conditions, and at a far lower cost.

Applications:
  • Plugs, gauges, and measuring rolls
  • Used as hinge and wrist pins, allowing speedy assembly and insuring a tight fit in either member
Warning:
Always press dowel pins into place using an arbor press. Never strike with any material or tool including a hammer. Doing so may cause the dowel to splinter and may result in serious bodily injury.

Documents
Documents

Documents are in PDF format

Product Specifications

    • SPECIFICATIONS METISO 8734
    • UNIT OF MEASUREMENTMetric
    • MANUFACTURERS PART NUMBER02073
    • DESCRIPTIONDowel Pin
    • LENGTH35mm
    • SIZEM8
    • TYPEDowel
    • COUNTRY OF ORIGINMade in USA
    • MATERIALSteel
    • PACKAGE QUANTITY100
    • FINISHBlack Luster
    • BRANDHolo-Krome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!