Take 15% off your entire order!

Offer applied at checkout

1/8" x 2-9/16" Bridge Pin - MB Spring Wire - Zinc Yellow - Made In USA - Pkg Qty 50

1/8" x 2-9/16" Bridge Pin - MB Spring Wire - Zinc Yellow - Made In USA - Pkg Qty 50

Item #: WBB2251820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.27 ea.

Minimum Quantity: 6

Price: $13.50 / Pkg of 50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" x 2-9/16" Bridge Pin - MB Spring Wire - Zinc Yellow - Made In USA

Also known as hitch pin clips or hairpin cotter pins, bridge pins are the most common form of hitch pin retention. Available in steel zinc and stainless steel.

Model is sold in Packs of 50, the minimum order is 6 packs, for a total of 300 pieces

Product Specifications

  • TYPEBridge
  • PACKAGE QUANTITY50
  • FINISHZinc Yellow
  • SIZE1/8"
  • LENGTH2-9/16"
  • FITS SHAFT SIZE7/16" to 3/4"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • MATERIALMB Spring Wire
  • DESCRIPTIONBridge Pin
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

.158" x 3.310" Double Loop Bridge Pin - MB Spring Wire - Zinc Clear - Pkg Qty 25

Item #: B2251970

Not Yet Rated

Usually ships in 1 to 4 days

$12.75

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" x 2-9/16" Bridge Pin - MB Spring Wire - Zinc Yellow - Made In USA - Pkg Qty 50

1/8" x 2-9/16" Bridge Pin - MB Spring Wire - Zinc Yellow - Made In USA - Pkg Qty 50

Item #: WBB2251820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant